Skip Content
TP
BRADY

Translucent/White Label, Thermal Transfer Label Type, 1" Width

  • Item # 21U385
  • Mfr. Model # B33-276-461
  • Catalog Page # N/A
  • UNSPSC # 55121611
Translucent/White Label, Thermal Transfer Label Type, 1" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $179.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The B-461 self-laminating laboratory labels feature a clear polyester film with a white printable area. They are designed for use in laboratory identification applications such as vials, centrifuge tubes, test tubes, straws, and slides. They are also designed to perform well in common laboratory environments such as liquid nitrogen and autoclave applications when printed with Series R4300 ribbons (sold separately).

View More

Technical Specs

  • Item Label
  • Color Translucent/White
  • Label Type Thermal Transfer
  • Width 1"
  • For Use With Mfr. No. BBP33
  • Legend Blank
  • Temp. Range -94 Degrees to 230 Degrees F
  • Metal Detectable No
  • Standards ASTM D 1000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.