TP
BRADY

Training DVD, Hazard Communication

  • Item # 24UY88
  • My Part #
  • Mfr. Model # 132457
  • Catalog Page # N/A
  • UNSPSC # 60106108
Training DVD, Hazard Communication close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $843.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit is intended to serve as a fully comprehensive Hazard Communication training program and can be used to fulfill a typical annual refresher requirement. It can also help employees understand the types of hazardous materials in the workplace, as well as the labels, Safety Data Sheets, and best practices for using such materials. The training program includes a comprehensive training DVD.

View More

Technical Specs

  • Item DVD Trainning Kit
  • Safety Training and Reference Material Subject Chemical Safety
  • Safety Training and Reference Material Title Hazard Communication Full Training Program Kit
  • Language English
  • Video Length 14 min.
  • Number of Pages 92
  • Provides This Comprehensive Hazard Communication Training Program Can Be Used To Fulfill A Typical Annual Refresher Requirement. It Helps Employees Understand The Types Of Hazardous Materials, How To Safely Use Them, And How To Read Labels And Safety Data Sheets.
  • For Use With Mfr. No. 132428
  • Regulations Covered Pass 2011/65/EU(Pass 2015/863)
  • Includes DVD, Instructor's Guide, Employee Quiz, PowerPoint Presentations and (5) Employee Handbooks.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.