Skip Content

TP
BRADY

Training DVD,Globally Harmonized System

  • Item # 24UY82
  • My Part #
  • Mfr. Model # 132428
  • Catalog Page # N/A
  • UNSPSC # 80111504
Training DVD,Globally Harmonized System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $765.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GHS HazCom training program includes a DVD with 2 videos designed to help employees understand the GHS label elements and updates as of 2013, identify the GHS pictograms, and interpret the GHS Safety Data Sheets. The program also includes a comprehensive instructor's guide, employee quiz, accompanying PowerPoint presentation, and 5 employee handbooks.

View More

Technical Specs

  • Item Training Program Kit
  • Safety Training and Reference Material Subject Globally Harmonized System
  • Safety Training and Reference Material Title GHS Hazard Communication Training Program Kit
  • Language English
  • Video Length 24 min.
  • Number of Pages 40
  • Provides Training for Globally Harmonized System
  • Book Description This program primarily focuses on the NEW GHS elements and would assist in fulfilling an initial training requirement. This kit includes: a DVD with 2 videos on the GHS standard that will help employees understand the new GHS label elements, identify the new GHS pictograms and how to read and interpret the new GHS Safety Data Sheets. Along with the DVD, this program comes with a comprehensive instructor's guide, employee quiz, accompanying PowerPoint presentation, and 5 employee handbooks.
  • For Use With Computer or DVD Player
  • Regulations Covered Pass 2011/65/EU(Pass 2015/863)
  • Includes DVD, Comprehensive Instructor's Guide, Employee Quiz, PowerPoint Presentation, (5) Employee Handbooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.