ST
BRADY

Traffic Cone, 28" Cone Height, Orange, Vinyl

  • Item # 35XF97
  • My Part #
  • Mfr. Model # 80112
  • Catalog Page # N/A
  • UNSPSC # 46161508
Traffic Cone, 28" Cone Height, Orange, Vinyl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 6.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in all types of weather, this traffic cone features all-vinyl construction to maintain flexible, yet rugged durability. It also features high-visibility fluorescent orange coloring, which is ultraviolet stabilized to resist fading. At 28" high, it is suitable to direct temporary traffic control zones during daylight hours on roadways with a speed limit less than 45 mph.

• All-vinyl construction
• High-visibility fluorescent orange coloring
• Ultraviolet stabilized to resist fading
• 28" high
• Suitable for use in daylight hours

View More

Technical Specs

  • Item Traffic Cone
  • Cone Height 28"
  • Cone Color Orange
  • Base Color Orange
  • Retroreflective Collar No
  • Cone Material Vinyl
  • Base Material Vinyl
  • Traffic Cone Product Group Traffic Cones
  • Weight 5 lb.
  • Base Dimension 15 x 15"
  • Base Shape Square
  • Grabber Top No
  • Meets MUTCD Requirements Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.