Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

TLS 2200® Thermal Label Printer

  • Item# 36N354
  • Mfr. Model# TLS-AC-QC
  • Catalog Page# 477
  • UNSPSC# 45101512
TLS 2200® Thermal Label Printer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,145.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.36 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TLS 2200® offers lightweight, portable printing capabilities to make identifying cables fast and efficient. The thermal transfer printer also features smart cell technology to enable communication between the printer, materials, and ribbon. The TLS 2200® automatically serializes labels, and can also print two copies of each serialized label. Features include memory for label storage, banner printing, and PC connectivity.

View More

Technical Specs

  • Item Portable Label Printer
  • Printer Series TLS 2200(R) Thermal
  • Max. Tape Width 2"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 0.5 in./sec.
  • Printer Display None
  • Font Range 4 to 72
  • Color Printing Capability Single Color
  • Printhead Resolution 203 dpi
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Printer Connectivity Serial
  • Application Cable Marking, Circuit Board ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Material Handling Labeling, Voice and Data ID, Wire Marking
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM) Labeling Software
  • Printer Weight 2.75 lb.
  • Warranty 1 yr.
  • Features Print Length Up to 54" (50.8mm), Adjustable for 6 Different Widths of Labels, Built-In Industrial Label Cutter, Custom TrueType Font, 750 Labels Per Day
  • Includes AC Adapter/Battery Charger, Battery Pack
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.