ST
BRADY

Tape, Label Type Indoor/Outdoor

  • Item # 6UMP6
  • My Part #
  • Mfr. Model # B30C-2250-595-RD
  • Catalog Page # 1929
  • Catalog Group # G8309
  • UNSPSC # 55121611
Tape,  Label Type Indoor/Outdoor close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Printer Labels


$250.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tape is manufactured with durable, low-shrink vinyl and an aggressive adhesive to conform with irregular, curved, rough, and highly textured surfaces including painted cinderblocks and textured plastics. It also helps in adhering to uneven wood, paper-jacketed pipes, powder-coated surfaces, and low-surface-energy items including PVC piping and recycled plastics.

View More

Technical Specs

  • Item Tape
  • Labels per Roll Continuous
  • Material Vinyl
  • Label Type Indoor/Outdoor
  • Application Arc Flash and Visual Workplace Labels, Arrow Tape, Pipemarkers, Safety Signs, Warehouse Marking, Warning Panels
  • Color Red
  • Includes 1 Roll of Tape
  • Length 100 ft
  • Temp. Range -40 Degrees to 180 Degrees F
  • Width 2 1/4 in
  • Adhesive Yes
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Tape Material Vinyl Film
  • Background Color Red
  • Metal Detectable No
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Tape Format Continuous Roll
  • Primary Label Application Pipe Markers
  • Label Maker Product Type Label
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products