ST
BRADY

Tag, Vinyl, Equipment Locked Out, 4" x 2", 1 EA

  • Item # 3PDD6
  • My Part #
  • Mfr. Model # 105722
  • Catalog Page # N/A
  • UNSPSC # 55121503
Tag, Vinyl, Equipment Locked Out, 4" x 2", 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.09 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These padlock tags are manufactured with calendared vinyl material that accepts pencil, pen, or marker. They feature a 3/8" metal grommet that fits over most padlock shackles.

View More

Technical Specs

  • Item Tag
  • Material Vinyl
  • Legend Equipment Locked Out
  • Height 4"
  • Width 2"
  • Hole Size 3/8"
  • Header Danger
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Shape Rectangle
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Tag, Vinyl, Equipment Locked Out, 4 In x 2 In , 1 EA is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from These are great for the most part. They tend to curl up and the lettering wears off. It would be great if they were sold in a package of larger quantities at a better price.
Date published: 2017-12-30
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3PDD6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.