Navigation Menu New

Access My Account, Order History, Lists and more here.

14R090 3460-BLANK UNSPSC # 60111304

Symbol Label, Blank, Yellow, 5 in Character Height, 1 EA

  • Item # 14R090
  • Mfr. Model # 3460-BLANK
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Symbol Label, Blank, Yellow, 5 in Character Height, 1 EA

  • Item # 14R090
  • Mfr. Model # 3460-BLANK
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Symbol Label
  • Character Blank
  • Character Height 5 in
  • Overall Height 5 in
  • Overall Width 1 3/4 in
  • Character Type Blank
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 5
  • Number of Cards 1
  • Character Width 1 3/4 in
  • Package Type Sheet
  • Die Cut Yes
Back to Top