Navigation Menu New

Access My Account, Order History, Lists and more here.

14R063 9712-DSH UNSPSC # 60111304

Symbol Label, Dash, Black On White, 5/8 in Character Height, 1 EA

  • Item # 14R063
  • Mfr. Model # 9712-DSH
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Tap image to zoom.

Roll over image to zoom.

Symbol Label, Dash, Black On White, 5/8 in Character Height, 1 EA

  • Item # 14R063
  • Mfr. Model # 9712-DSH
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Technical Specs

  • Item Symbol Label
  • Character Dash
  • Character Height 5/8 in
  • Overall Height 3/4 in
  • Overall Width 21/32 in
  • Character Type Punctuation
  • Material Vinyl
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Markers per Card 20
  • Number of Cards 20
  • Standards ASTM D 2979
  • Character Color Black
  • Includes 20/Card
  • Package Type Sheet
  • Die Cut Yes

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Back to Top