Navigation Menu New

Access My Account, Order History, Lists and more here.

14R057 3410-DSH UNSPSC # 60111304

Symbol Label, Dash, Black On Yellow, 3/8 in Character Height, 1 EA

  • Item # 14R057
  • Mfr. Model # 3410-DSH
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry, indoor surface.

Tap image to zoom.

Roll over image to zoom.

Symbol Label, Dash, Black On Yellow, 3/8 in Character Height, 1 EA

  • Item # 14R057
  • Mfr. Model # 3410-DSH
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry, indoor surface.

Technical Specs

  • Item Symbol Label
  • Character Dash
  • Character Height 3/8 in
  • Overall Height 1/2 in
  • Overall Width 11/32 in
  • Character Type Punctuation
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 78
  • Number of Cards 78
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Character Color Black
  • Includes 78/card
  • Package Type Sheet
  • Die Cut Yes

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry, indoor surface.

Back to Top