Navigation Menu New

Access My Account, Order History, Lists and more here.

14R052 3010-DSH UNSPSC # 60111304

Symbol Label, Dash, Black, Glow In The Dark Border/Silver, 3 1/2 in Character Height, 10 PK

  • Item # 14R052
  • Mfr. Model # 3010-DSH
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These characters combine both reflective and glow-in-the-dark properties to offer high levels of visibility in dark environments. They feature micro-prism reflectors, which aim to offer higher visibility from a greater distance than standard reflective vinyl. They also feature an acrylic adhesive to help provide permanent application in severe outdoor and indoor environments.

Tap image to zoom.

Roll over image to zoom.

Symbol Label, Dash, Black, Glow In The Dark Border/Silver, 3 1/2 in Character Height, 10 PK

  • Item # 14R052
  • Mfr. Model # 3010-DSH
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These characters combine both reflective and glow-in-the-dark properties to offer high levels of visibility in dark environments. They feature micro-prism reflectors, which aim to offer higher visibility from a greater distance than standard reflective vinyl. They also feature an acrylic adhesive to help provide permanent application in severe outdoor and indoor environments.

Technical Specs

  • Item Symbol Label
  • Character Dash
  • Character Height 3 1/2 in
  • Overall Height 3 1/2 in
  • Overall Width 2 1/2 in
  • Character Type Punctuation
  • Material Vinyl
  • Background Color Silver
  • Retroreflective Grade High Intensity Prismatic
  • Glow-in-the-Dark Yes
  • Markers per Card 1
  • Number of Cards 10
  • Standards ASTM D 523; ASTM D 4956
  • Character Color Black/Green
  • Package Type Sheet
  • Die Cut Yes

These characters combine both reflective and glow-in-the-dark properties to offer high levels of visibility in dark environments. They feature micro-prism reflectors, which aim to offer higher visibility from a greater distance than standard reflective vinyl. They also feature an acrylic adhesive to help provide permanent application in severe outdoor and indoor environments.

Back to Top