Navigation Menu New

Access My Account, Order History, Lists and more here.

14R044 1534-ARO UNSPSC # 60111304

Symbol Label, Arrow, Black On Yellow, 1 15/16 in Character Height, 10 PK

  • Item # 14R044
  • Mfr. Model # 1534-ARO
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature vinyl construction and a special acrylic adhesive designed to resist chemicals, oil, grease, water, mild solvents, and abrasion. Labels are black on yellow.

Tap image to zoom.

Roll over image to zoom.

Symbol Label, Arrow, Black On Yellow, 1 15/16 in Character Height, 10 PK

  • Item # 14R044
  • Mfr. Model # 1534-ARO
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature vinyl construction and a special acrylic adhesive designed to resist chemicals, oil, grease, water, mild solvents, and abrasion. Labels are black on yellow.

Technical Specs

  • Item Symbol Label
  • Character Arrow
  • Character Height 1 15/16 in
  • Overall Height 2 1/4 in
  • Overall Width 7/8 in
  • Character Type Symbols
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Markers per Card 10
  • Number of Cards 1
  • Standards ASTM D 2979
  • Character Color Black
  • Includes 10/Card
  • Package Type Sheet
  • Die Cut Yes

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature vinyl construction and a special acrylic adhesive designed to resist chemicals, oil, grease, water, mild solvents, and abrasion. Labels are black on yellow.

Back to Top