DV
BRADY

Striped Barrier Post, 40 In. H, PK6

  • Item # 15Y389
  • My Part #
  • Mfr. Model # 80946
  • Catalog Page # N/A
  • UNSPSC # 46151507
Striped Barrier Post, 40 In. H, PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

As an alternative to metal posts, Bradylink® warning posts are nonconductive and safe to use in electrically hazardous areas. The polystyrene and polyethylene posts are also non-rusting. They feature a hollow base that can be filled with sand for more stable application.

View More

Technical Specs

  • Item Striped Barrier Post
  • Post Dia. 2-1/2"
  • Height 40"
  • Color Black and Yellow
  • Post Material Polyethylene
  • Base Dia. 14"
  • Base Material Polystyrene
  • Post Finish Non-Reflective
  • Base Type Fillable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms