Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY

Black, 40% Glass-Filled Polyurethane Stair Nosing, 48" Width

  • Item# 6AKA5
  • Mfr. Model# 114902
  • Catalog Page# N/A
  • UNSPSC# 30161908
Black, 40% Glass-Filled Polyurethane Stair Nosing, 48" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

An alternative to aluminum stairnosing and marking tapes, BradyGlo™ stairnosing offers a cost-effective solution for heavy-duty use in low traffic areas. It is made from durable, 40% glass-filled polyurethane material. The molded glow channel features both chemical and mechanical interference fit.

View More

Technical Specs

  • Item Stair Nosing
  • Color Black
  • Material 40% Glass-Filled Polyurethane
  • Depth 3"
  • Width 48"
  • Lip Height 1-3/8"
  • Tread Pattern Ribbed
  • Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101: Life Safety Code, LEED(R) Green Building Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms