Skip Content

ST
BRADY

Single Pole Breaker Lockout, 480/600, Clamp-On Lockout Type, Polypropylene and Nylon

  • Item # 1AZ01
  • My Part #
  • Mfr. Model # 65966
  • Catalog Page # 1994
  • UNSPSC # 46171511
Lockout Device,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.75 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These clamp-on breaker lockouts are designed to offer easy installation without additional tools. The lockout tightens securely onto the switch tongue and prevents the clamp from being loosened. It is made of rugged polypropylene and impact modified nylon. Cleats are included for breakers with long, sliding switch throws.

View More

Technical Specs

  • Item Single Pole Breaker Lockout
  • Lockout Type Clamp-On
  • For Use With Lock Shackles Up To 9/32" Dia.
  • Circuit Breaker Voltage 480/600
  • Padlock Shackle Max. Dia. 9/32"
  • Color Red
  • Height 3-1/4"
  • Width 2-1/10"
  • Length 2-3/16"
  • Material Polypropylene and Nylon
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
  • Includes Cleat
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.