TP
BRADY

Silver Thermal Transfer Printer Ribbon for Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Br

  • Item # 30DA47
  • My Part #
  • Mfr. Model # R4502-SV
  • Catalog Page # N/A
  • UNSPSC # 44103112
Silver Thermal Transfer Printer Ribbon for Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Br close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thermal transfer printer ribbon is designed for use with the IP™ printer. It offers resistance against smearing and chemicals, along with sharp-edge print quality to maximize bar code readability.

View More

Technical Specs

  • Item Thermal Transfer Printer Ribbon
  • Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
  • Label Maker Product Type Ribbon
  • Ink Color Silver
  • Width 3-17/64"
  • Length 984 ft.
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.