Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

White Sign Post, Polypropylene, Length: 5 ft., 1 EA

  • Item# 1DYJ5
  • Mfr. Model# 103569
  • Catalog Page# 2341
  • UNSPSC# 55121908
White Sign Post, Polypropylene, Length: 5 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $237.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sign post is manufactured with flexible polypropylene and reactive springs to help in resisting collisions and harsh treatment. It includes a sign-mounting hardware and post installation kit included.

View More

Technical Specs

  • Item Sign Post
  • Post Style Spring Based
  • Color White
  • Length 5 ft.
  • Width 8"
  • Depth 8"
  • Material Polypropylene
  • For Use With Signs Up to 18" x 12" and 24" x 24"
  • Includes Sign Mounting Hardware and Post Installation Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Would not hold upright with a 24x24 sign in 40mpg wind November 4, 2013
  • 2015-09-08T19:49:06.372-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1DYJ5, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.