Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
BRADY

Safety Scoreboard,20 x 28In

  • Item # 9DK10
  • My Part #
  • Mfr. Model # SM350E
  • Catalog Page # N/A
  • UNSPSC # 55121704
Safety Scoreboard,20 x 28In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Record Signs

Technical Specs

  • Item Safety Scoreboard
  • Language English
  • Material Plastic
  • Height 20"
  • Width 28"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products