DG
BRADY

Safety Incentive and Motivational, No Header, Acrylic, 19" x 16", Surface

  • Item # 8NEP5
  • My Part #
  • Mfr. Model # 45225
  • Catalog Page # N/A
  • UNSPSC # 55121704
Safety Incentive and Motivational, No Header, Acrylic, 19" x 16", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Help remind your team members that safety always needs to be a priority by posting this BRADY safety reminder sign in your facility or on the jobsite.

• Durable acrylic construction
• Mirror finish

View More

Technical Specs

  • Item Safety Reminder Sign
  • Sign Subject Matter Safety Incentive and Motivational
  • Height 19"
  • Width 16"
  • Sign Material Acrylic
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Safety Starts With
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products