DG
BRADY

Safety Incentive and Motivational, Safety First, Fiberglass, 10" x 14", Surface, Not Retroreflective

  • Item # 41F851
  • My Part #
  • Mfr. Model # 75990
  • Catalog Page # N/A
  • UNSPSC # 55121704
Safety Incentive and Motivational, Safety First, Fiberglass, 10" x 14", Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Safety Incentive and Motivational
  • Height 10"
  • Width 14"
  • Thickness 0.098"
  • Sign Material Fiberglass
  • Sign Mounting Style Surface
  • Header Safety First
  • Header Legend Color White
  • Header Background Color Green
  • Legend No Legend
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 194 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms