DG
BRADY

Safety Incentive and Motivational, Rush Job Calendar, Plastic, 14" x 10", With Mounting Holes

  • Item # 23X132
  • My Part #
  • Mfr. Model # 38072
  • Catalog Page # N/A
  • UNSPSC # 55121718
Safety Incentive and Motivational, Rush Job Calendar, Plastic, 14" x 10", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Facility Sign
  • Sign Subject Matter Safety Incentive and Motivational
  • Height 14"
  • Width 10"
  • Thickness 0.060"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Rush Job Calendar
  • Header Legend Color Black
  • Header Background Color White
  • Legend 1. Every Job Is In A Rush.
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms