Skip Content

DG
BRADY

Safety Incentive and Motivational, Safety First, Polyester, 7" x 10", Not Retroreflective

  • Item # 23W653
  • My Part #
  • Mfr. Model # 88942
  • Catalog Page # N/A
  • UNSPSC # 55121704
Safety Incentive and Motivational, Safety First, Polyester, 7" x 10", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Safety Incentive and Motivational
  • Height 7"
  • Width 10"
  • Thickness 0.010"
  • Sign Material Polyester
  • Header Safety First
  • Header Legend Color White
  • Header Background Color Green
  • Legend No Legend
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 2979
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms