Navigation Menu New

Access My Account, Order History, Lists and more here.

4ZG98 50904 UNSPSC # 55121706

Tap image to zoom.

Roll over image to zoom.

Safety Banner, Safety Banner Legend Don't Forget Lockout Tagout, 48 in x 120 in, English

  • Item # 4ZG98
  • Mfr. Model # 50904
  • UNSPSC # 55121706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This 3-1/2 ft. x 10 ft. banner is constructed of 10-mil polyethylene. A nylon rope is sewn into the top and bottom grommeted corner holes for easy hanging.

Technical Specs

  • Item Safety Banner
  • Shape Horizontal Rectangle
  • Safety Banner Legend Don't Forget Lockout Tagout
  • Sign Legend Style Symbol and Text
  • Printed Language English
  • Background Color Gray
  • Number of Printed Sides 1
  • Width 120 in
  • Height 48 in
  • Thickness 0.055 in
  • Material Polyethylene
  • Reflective No
  • Glow In The Dark No
  • Write on Surface No
  • Protective Coating No Protective Coating
  • Finish Glossy
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Includes Corner Grommeted Holes, Nylon Rope
  • Abrasion Resistant Yes
  • Chemical Resistant Yes
  • Nominal Sign Size 48 in x 120 in

This 3-1/2 ft. x 10 ft. banner is constructed of 10-mil polyethylene. A nylon rope is sewn into the top and bottom grommeted corner holes for easy hanging.

Back to Top