Navigation Menu New

Access My Account, Order History, Lists and more here.

41F335 106334 UNSPSC # 55121706

Tap image to zoom.

Roll over image to zoom.

Safety Banner, Safety Banner Legend Promotes Safety Do Your Part... Pick Up-Clean Up

  • Item # 41F335
  • Mfr. Model # 106334
  • UNSPSC # 55121706
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This quality banner features durable polyethylene construction with hemmed edges, grommeted corners, and braided nylon rope. It is recommended for indoor applications.

Technical Specs

  • Item Safety Banner
  • Shape Horizontal Rectangle
  • Safety Banner Legend Promotes Safety Do Your Part... Pick Up-Clean Up
  • Sign Legend Style Symbol and Text
  • Printed Language English
  • Background Color Blue
  • Number of Printed Sides 1
  • Width 60 in
  • Height 36 in
  • Material Polyethylene
  • Reflective No
  • Glow In The Dark No
  • Write on Surface No
  • Finish Glossy
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Nominal Sign Size 36 in x 60 in

This quality banner features durable polyethylene construction with hemmed edges, grommeted corners, and braided nylon rope. It is recommended for indoor applications.

Back to Top