C3
BRADY SPC ABSORBENTS

Spill Kit/Station, Drum, Universal, 17 gal.

  • Item # 15U831
  • My Part #
  • Mfr. Model # SKR-20
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Drum, Universal, 17 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $304.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 23.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ReForm lab pack is an efficient emergency response spill kit for small- to medium-size spills. It is packed in a polyethylene container with screw-top lid and is made to offer superior absorbency at lower cost.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Drum
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 17 gal.
  • Container Capacity 20 gal.
  • Height 18"
  • Length 21"
  • Color Yellow
  • Includes (12) Mfr. No. RF100 16" x 19" Pads, (3) Mfr. No. MS412 3" x 12 ft. Socks, (2) Mfr. No. AW1818 18" x 18" Pillows, (1) Pair of Goggles, (1) Pair of Nitrile Gloves, (1) 6 mil Plastic Bag, (1) Emergency Response Handbook
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.