Skip Content

ST
BRADY SPC ABSORBENTS

Spill Containment Pallets, Uncovered, 21 gal. Spill Capacity, 2500 lb.

  • Item # 15U898
  • My Part #
  • Mfr. Model # SC-SD2
  • Catalog Page # N/A
  • UNSPSC # 24101905
Spill Containment Pallets, Uncovered, 21 gal. Spill Capacity, 2500 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $195.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 30.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This low profile, two-drum spill deck is designed to offer a cost-effective means for containing potentially hazardous leaks in drum storage and dispensing areas. The modular deck has built in clips to safely connect other decks, creating a customized drum storage platform. It is manufactured utilizing injection molding, and can stack with other decks for more efficient storage and shipping. Forklift friendly.

View More

Technical Specs

  • Item Drum Spill Containment Pallet
  • Spill Containment Type Spill Containment Pallets
  • Covered/Uncovered Uncovered
  • Number of Drums 2
  • Spill Capacity 21 gal.
  • Spill Containment Load Capacity 2500 lb.
  • Length 52"
  • Width 26"
  • Height 6"
  • Material High Density Polyethylene
  • Spill Containment Opening Type No Cover
  • Color Black/Blue, Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.