Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BRADY SPC ABSORBENTS

Plug,RuptureSeal(TM),Silicone,4 in.

  • Item # 35HD69
  • My Part #
  • Mfr. Model # RS-26
  • Catalog Page # N/A
  • UNSPSC # 15121516
Plug,RuptureSeal(TM),Silicone,4 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Plug
  • Size 6"L
  • Used For RuptureSeal(TM) Plugs Stop Liquids From Accidental Ruptures In Seconds and Contains Spills for Up to 10 hr.
  • Max. Hole Size 4"W x 2"H
  • Material Silicone
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.