Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADY SPC ABSORBENTS

Universal Absorbent Roll, Heavy, Polypropylene, 100 ft., 1EA

  • Item # 5UZ32
  • Mfr. Model # BSM100
  • Catalog Page # 1908
  • UNSPSC # 47131901
Universal Absorbent Roll, Heavy, Polypropylene, 100 ft., 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $238.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This spill matting is designed to keep aisles and walkways slip free with needle-punched fibers and non-stick backing. It helps to prevent fluids from penetrating through to the floor, and can absorb water, oil, or chemicals.

SPC_UNI


View More

Technical Specs

  • Item Absorbent Roll
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 25 gal.
  • Material Polypropylene
  • Color Black
  • Length 100 ft.
  • Width 36"
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Universal Absorbent Roll, Heavy, Polypropylene, 100 ft., 1EA is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Great Stuff!!
Date published: 2013-05-09
  • y_2017, m_5, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_5UZ32, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.