Skip Content

 
BRADY SPC ABSORBENTS

Drum Spill Containment Pallet

Drum Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Pallet 
  • Length 52" 
  • Material High Density Polyethylene 
  • Color Yellow/Blue 
Number of Drums
Please Select
Spill Capacity
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Load Capacity
Width
Height
Price
Qty
Please use Qty box to add item(s) to cart.
SC-SD2
2
21 gal.
2500 lb
26"
6"

$391.50 / each

Enter location to check availability
Catalog Page #  NA

Price $391.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 21 gal.
  • Length 52"
  • Load Capacity 2500 lb
  • Width 26"
  • Height 6"
  • Material High Density Polyethylene
  • Color Yellow/Blue
SC-DP2
2
68-5/7 gal.
2500 lb
26"
17"

$609.50 / each

Enter location to check availability
Catalog Page #  NA

Price $609.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 68-5/7 gal.
  • Length 52"
  • Load Capacity 2500 lb
  • Width 26"
  • Height 17"
  • Material High Density Polyethylene
  • Color Yellow/Blue
SC-DP4
4
128 gal.
5000 lb.
52"
17"

$907.50 / each

Enter location to check availability
Catalog Page #  NA

Price $907.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 128 gal.
  • Length 52"
  • Load Capacity 5000 lb.
  • Width 52"
  • Height 17"
  • Material High Density Polyethylene
  • Color Yellow/Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More