Skip Content

TP
BRADY SPC ABSORBENTS

Drag Net, Oil-Based Liquids, 15 gal., 50 ft.

  • Item # 15U837
  • My Part #
  • Mfr. Model # ODN08
  • Catalog Page # N/A
  • UNSPSC # 47131905
Drag Net, Oil-Based Liquids, 15 gal., 50 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oil net is engineered with flat, chemical-resistant filaments in half-pound units to float in water and entrap heavy oil. It is reusable after draining/dousing #1 or #2 weight oils. The oils extracted can be recycled or downgraded as fuel oil. The drag net can be used as a sweep between two boats or deployed along a shoreline.

SPC_OIL


View More

Technical Specs

  • Item - Spill Control Drag Net
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 15 gal.
  • Length 50 ft.
  • Color Multiple
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
  • Includes 30 Oil Nets per 50 ft. Section
  • Item Oil Drag Net
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.