Skip Content

ST
BRADY SPC ABSORBENTS

Absorbent Sock, 15 gal., 48 In. L, PK12

  • Item# 5DFL8
  • Mfr. Model# RFO412
  • Catalog Page# 2265
  • UNSPSC# 47131904
Absorbent Sock,15 gal.,48 In. L,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $85.50 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Re-Form™, Re-Form™ Plus, and Re-Form™ XPlus Sorbents
• Meet NFPA Class A fire retardancy standards
Re-Form™ is made from a minimum of 80% recycled newsprint and other cellulose. Re-Form™ Plus and XPlus are made with a spunbound coverstock and are great for handling foot traffic and wiping applications. Re-Form™ Oil Only is made from 80% cotton cellulose with spunbound coverstock.

View More

Technical Specs

  • Item Absorbent Sock
  • Fluids Absorbed Oil-Based Liquids
  • Diameter 3"
  • Length 4 ft.
  • Volume Absorbed Per Pkg. 15 gal.
  • Outside Skin Material Spunbound Polyester
  • Color White
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.