Skip Content

ST
BRADY SPC ABSORBENTS

Absorbent Sock, Universal, 12 gal., 12 ft., Cellulose

  • Item # 4DND8
  • My Part #
  • Mfr. Model # MS-124
  • Catalog Page # 1863
  • UNSPSC # 47131902
Absorbent Sock, Universal, 12 gal., 12 ft., Cellulose close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $81.75 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Re-Form™ Multiwik™ SOCs are designed to mold around corners and conform to uneven surfaces while containing and absorbing liquids. They are wringable, incinerable, and not for use with aggressive acids or caustic solutions.

View More

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 12 gal.
  • Length 12 ft.
  • Diameter 3"
  • Filler Material Cellulose
  • Outside Skin Material Spunbound Polypropylene
  • Color White
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.