ST
BRADY SPC ABSORBENTS

Absorbent Sock, Oil-Based Liquids, 28 gal., 4 ft., Polypropylene

  • Item # 3RPV6
  • My Part #
  • Mfr. Model # OIL430
  • Catalog Page # 1860
  • UNSPSC # 47131909
Absorbent Sock, Oil-Based Liquids, 28 gal., 4 ft., Polypropylene close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.38 / pkg. of 30
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With the ability to mold around corners and conform to uneven surfaces, these specialized SOCs help to keep work spaces clean after oil and petroleum-based spills. The dependable, flexible tubes are wringable and incinerable. They will not absorb water or water-based solutions.

SPC_OIL


View More

Technical Specs

  • Item - Spill Control Absorbent Sock
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 28 gal.
  • Length 4 ft.
  • Diameter 3"
  • Filler Material Polypropylene
  • Color White
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
  • Item Absorbent Sock
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.