Skip Content

C3
BRADY SPC ABSORBENTS

30" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Medium, 50 gal., 50 PK

  • Item # 5UZ40
  • My Part #
  • Mfr. Model # ENV50
  • Catalog Page # 1861
  • UNSPSC # 47131909
30" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Medium, 50 gal., 50 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.35 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MAXX Enhanced ENV™ is an oil only sorbent that is equally as effective on land as on water. Repels water and floats indefinitely, even when saturated. MAXX means greater performance without the extra weight.

SPC_OIL


View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 50 gal.
  • Length 30"
  • Width 30"
  • Material 1 Ply
  • Layers of Construction 1
  • Color White
  • Item Absorbent Pad
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.