Skip Content

NC
BRADY SPC ABSORBENTS

19" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 28 gal., 100 PK

  • Item # 15U855
  • My Part #
  • Mfr. Model # BM100
  • Catalog Page # 1908
  • UNSPSC # 47131909
Absorbent Pad,Universal,Gray,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 15.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BattleMat™ is as tough as it looks, featuring an industrial camouflage and a heavy duty approach to cleaning up spills. These pads are perfed and tough enough to take whatever you dish out. Ideal as walk-on mats or single use absorbents in manufacturing plants and similar environments. BattleMat™ features an industrial camouflage and a heavy duty approach to cleaning up spills. The pads are perforated and tough enough to be used as walk-on mats or single use absorbents in manufacturing plants and similar environments.

SPC_UNI


View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 28 gal.
  • Length 19"
  • Width 15"
  • Material Hybrid Polypropylene
  • Layers of Construction 2
  • Perforated Yes
  • Color Gray
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.