Skip Content

C3
BRADY SPC ABSORBENTS

Absorbent Pad, Oil-Based Liquids, Light

  • Item # 15U847
  • My Part #
  • Mfr. Model # SPC500
  • Catalog Page # N/A
  • UNSPSC # 47131909
Absorb Pad,Oil-Based Liquids,White,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $57.65 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SPC™ MAXX Enhanced absorbent pads have a hydrophobic nature which makes it ideal for outdoor applications. To enhance strength and reduce linting the pad has heavier bonding. MAXX means greater performance without the extra weight.

SPC_OIL


View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 20 gal.
  • Length 19"
  • Width 15"
  • Material Polypropylene
  • Layers of Construction 1
  • Perforated Yes
  • Color White
  • Item Absorbent Pad
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.