Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BRADY SPC ABSORBENTS

17" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Light, 17 gal., 100 PK

  • Item # 15U845
  • My Part #
  • Mfr. Model # BPO500
  • Catalog Page # N/A
  • UNSPSC # 47131909
17" Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Light, 17 gal., 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.75 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 6.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BASICâ„¢ Oil Only Sorbents provide users with a durable absorbent for cleaning up petroleum based spills and leaks. This sorbent has proven to absorb liquids and repel water, and is effective in both industrial and environmental applications. The Oil Only sorbents are best applied during emergency spills for fast and easy clean-up.

SPC_OIL


View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 17 gal.
  • Length 17"
  • Width 15"
  • Material Meltblown Polypropylene
  • Layers of Construction 1
  • Perforated Yes
  • Color White
  • Item Absorbent Pad
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.