Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRADY SPC ABSORBENTS

Oil-Based Liquids Absorbent Pad, Heavy, Meltblown Polypropylene, 19", 100PK

  • Item # 42X790
  • Mfr. Model # SPC100B
  • Catalog Page # N/A
  • UNSPSC # 47131909
Oil-Based Liquids Absorbent Pad, Heavy, Meltblown Polypropylene, 19", 100PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Even when saturated with oil, this pad will stay afloat. It absorbs oil and repels water, making it suitable for outdoor marine or environmental applications, in addition to general industrial use. It is dimpled for added durability and reduced linting.

SPC_OIL


View More

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Oil-Based Liquids
  • Material Meltblown Polypropylene
  • Color Blue
  • Length 19"
  • Width 15"
  • Perforations Yes
  • Layers of Construction 1
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms