ST
BRADY SPC ABSORBENTS

17" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 20.5 gal., 100 PK

  • Item # 15U852
  • My Part #
  • Mfr. Model # BPU100
  • Catalog Page # N/A
  • UNSPSC # 47131909
17" Absorbent Pad, Fluids Absorbed: Universal, Heavy, 20.5 gal., 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.15 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BASIC Universal Sorbents is an economical, general purpose sorbent to clean up oils, coolants, solvents, and water-based fluids. These sorbents absorb up to 20 times their weight and are put to use against spills in assembly lines, printing, equipment or any general manufacturing area. These universal pads are designed to offer an economical, general purpose solution to cleaning. They absorb up to 20 times their weight and are put to use against spills in assembly lines, printing, equipment, or any general manufacturing area.

SPC_UNI


View More

Technical Specs

  • Item - Spill Control Absorbent Pad
  • Spill Control - Fluids Absorbed Universal
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 20.5 gal.
  • Length 17"
  • Width 15"
  • Material Meltblown Polypropylene
  • Layers of Construction 1
  • Perforated Yes
  • Color Gray
  • Item Absorbent Pad
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.