Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

SDS or Right to Know, No Header, Acrylic, 8" x 8", With Mounting Holes

  • Item # 41G456
  • My Part #
  • Mfr. Model # L0MS03A
  • Catalog Page # N/A
  • UNSPSC # 55121718
SDS or Right to Know, No Header, Acrylic, 8" x 8", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter SDS or Right to Know
  • Height 8"
  • Width 8"
  • Sign Material Acrylic
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Msds Info
  • Sign Legend Color Green
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Square
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • UV Resistant No
  • ANSI Compliant No
  • OSHA Compliant Yes
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms