Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Road Traffic Control, No Header, Aluminum, 30" x 30", With Mounting Holes, High Intensity Prismatic

  • Item # 4KTR1
  • My Part #
  • Mfr. Model # 113297
  • Catalog Page # 1835
  • Catalog Group # D9752
  • UNSPSC # 55121710
Road Traffic Control, No Header, Aluminum, 30" x 30", With Mounting Holes, High Intensity Prismatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This highly visible Brady® traffic sign clearly communicates to motorists the necessity of slowing down their vehicle. Constructed with HIP (high intensity prismatic) sheeting to provide a high level of retro-reflectivity and improved nighttime visibility. Contains a minimum of 70% post-consumer recycled content.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Road Traffic Control
  • Height 30"
  • Width 30"
  • Thickness 0.090"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Slow
  • Sign Legend Color Black
  • Sign Background Color Black, Yellow
  • Printed Language English
  • Sign Shape Diamond
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 175 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 70% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products