DG
BRADY

Road Traffic Control, No Header, Aluminum, 18" x 30", High Intensity Prismatic

  • Item # 41G086
  • My Part #
  • Mfr. Model # 95040
  • Catalog Page # N/A
  • UNSPSC # 55121710
Road Traffic Control, No Header, Aluminum, 18" x 30", High Intensity Prismatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Brady brand "Wrong Way" traffic sign features abrasion- and chemical-resistant aluminum construction for indoor or outdoor use. Designed with highly reflective, highly visible HIP (high intensity prismatic) sheeting that provides better retroreflectivity than EG sheeting (engineering grade). ANSI and OSHA compliant.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Road Traffic Control
  • Height 18"
  • Width 30"
  • Sign Material Aluminum
  • Header No Header
  • Legend Wrong Way
  • Symbol None
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products