DG
BRADY

Road Traffic Control, No Header, Aluminum, 18" x 18", High Intensity Prismatic

  • Item # 41G081
  • My Part #
  • Mfr. Model # 94183
  • Catalog Page # N/A
  • UNSPSC # 55121710
Road Traffic Control, No Header, Aluminum, 18" x 18", High Intensity Prismatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this Brady brand traffic sign to direct drivers to exits. Aluminum construction is abrasion- and chemical-resistant, to stand up to all types of weather conditions. Designed with highly reflective, highly visible HIP (high intensity prismatic) sheeting that provides better retroreflectivity than EG sheeting (engineering grade). Meets ASTM and D.O.T. standards.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Road Traffic Control
  • Height 18"
  • Width 18"
  • Thickness 0.090"
  • Sign Material Aluminum
  • Header No Header
  • Legend Exit
  • Symbol Arrow
  • Sign Legend Color Black
  • Sign Background Color Black, White
  • Printed Language English
  • Sign Shape Square
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant No
  • OSHA Compliant No
  • Standards ASTM D 523; ASTM D 4956; D.O.T. MUTCD 2009; Fed. Spec. L-S-300 (Class 1)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products