Skip Content

C3
BRADY

Road Traffic Control, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 3PNL1
  • My Part #
  • Mfr. Model # 115246
  • Catalog Page # N/A
  • Catalog Group # H1904
  • UNSPSC # 55121710
Traffic Sign,24"x24" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This highly visible Brady® property sign clearly and effectively communicates to motorists the location of a private road. Constructed with HIP (high intensity prismatic) sheeting to provide a high level of retro-reflectivity and improved nighttime visibility.

View More

Technical Specs

  • Item Property Signs
  • Sign Subject Matter Road Traffic Control
  • Height 18"
  • Width 12"
  • Thickness 0.090"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Sign Legend Color Black
  • Sign Background Color Black, White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 175 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.