DG
BRADY

Restrooms, No Header, Silk Screen, 8" x 8", With Mounting Holes

  • Item # 41G455
  • My Part #
  • Mfr. Model # L0ME02A
  • Catalog Page # N/A
  • UNSPSC # 55121718
Restrooms, No Header, Silk Screen, 8" x 8", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Restroom Sign
  • Sign Subject Matter Restrooms
  • Height 8"
  • Width 8"
  • Sign Material Silk Screen
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Men
  • Sign Legend Color Blue
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Square
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.