Skip Content

DG
BRADY

Restrooms, No Header, Plastic, 12" x 12", Surface

  • Item # 41G140
  • My Part #
  • Mfr. Model # 106181
  • Catalog Page # 1924
  • UNSPSC # 55121718
Restrooms, No Header, Plastic, 12" x 12", Surface close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Restroom Sign
  • Sign Subject Matter Restrooms
  • Height 12"
  • Width 12"
  • Sign Material Plastic
  • Sign Mounting Style Surface
  • Header No Header
  • Legend Restroom
  • Sign Legend Color White
  • Sign Background Color Blue, White
  • Printed Language Braille,English
  • Sign Shape Circle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms