Skip Content

ST
BRADY

Indoor/Outdoor Vinyl Film Label Tape Cartridge, Red on White, 1-1/2"W x 30 ft.

  • Item # 4EE71
  • My Part #
  • Mfr. Model # XC-1500-595-WT-RD
  • Catalog Page # 1980
  • Catalog Group # F8493
  • UNSPSC # 31201525
Tape Cartridge,White/Red,30 ft. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These labels are manufactured with durable vinyl tape and are designed for use with IDXPERT™ and LABXPERT™ printers.

View More

Technical Specs

  • Item Label Tape Cartridge
  • Printer Series Compatibility IDXPERT™, LABXPERT™
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Component and Equipment ID, General and Industrial ID, Laboratory ID - Bottle, Tube and Vial, Panel Labeling, Voice and Data ID
  • Legend Color Red
  • Background Color White
  • Length 30 ft.
  • Width 1-1/2"
  • Tape Format Continuous Roll
  • Labels per Roll Continuous
  • Color Red on White
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • For Use With Brady Idxpert(TM) and Labxpert(TM)
  • Adhesive Yes
  • Temp. Range -40 Degrees to 248 Degrees F
  • Metal Detectable No
  • Standards ASTM D 2979; ASTM D 523
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.