Skip Content

ST
BRADY

Red Steel Group Lockout Box, Max. Number of Padlocks: 13, 6" x 9"

  • Item # 1D677
  • My Part #
  • Mfr. Model # 65699
  • Catalog Page # 2002
  • UNSPSC # 46171511
Group Lockout Box,13 Locks Max,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This portable metal lock box is designed to be lighter than hasps and require fewer locks, thereby reducing the weight on delicate, energy-isolating devices such as circuit breakers. It is manufactured with heavy-duty steel and is powder coated for extra rust resistance. The slot in front allows keys to be inserted when the box is locked.

View More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 13
  • Door Type Hinged
  • Color Red
  • Portable Yes
  • Box Material Steel
  • Height 6"
  • Width 9"
  • Depth 3-1/2"
  • Wall Mounting No
  • Legend Lock Box Lock Out for Safety
  • Lockout Visibility No
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.