TP
BRADY

Raised Panel Polyester Thermal Transfer Label, Silver, 3-1/2"W x 3"

  • Item # 22NA32
  • My Part #
  • Mfr. Model # THTEP-178-593-.5SL
  • Catalog Page # N/A
  • UNSPSC # 55121606
Raised Panel Polyester Thermal Transfer Label, Silver, 3-1/2"W x 3" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $776.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These printable, raised-panel labels are designed to help in making legend plate creation both fast and efficient. They are recommended for labeling electrical components, electrical cabinets, push buttons, and patch panels, and can also be used for creating serial plates that require name plate quality.

View More

Technical Specs

  • Item Thermal Transfer Label
  • Printer Series Compatibility Tagus T200, Tagus T300, IP300, IP600, BradyPrinter PR Plus
  • Label Maker Product Type Label
  • Primary Label Application Equipment Panel Labels
  • Application Patch panel ID and Rating and Serial plates
  • Background Color Silver
  • Length 3"
  • Width 3-1/2"
  • Tape Format Die Cut - Tag
  • Labels per Roll 500
  • Color Silver
  • Label Type Raised Panel Polyester
  • Standards ASTM D 1000; ASTM D 2979; UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.