Skip Content

ST
BRADY

BBP33 Printer Kit with and LabelMark 6 Software

  • Item # 21U484
  • My Part #
  • Mfr. Model # BBP33-C-LMP
  • Catalog Page # 1977
  • UNSPSC # 44102405
Desktop Label Printer Kit,BBP33,4in Tape close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,615.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This slide label printer kit is designed to offer ease of use in printing slide labels and tissue cassette labels. It aims to reduce time-consuming processes by simplifying material loading and eliminating setups and calibrations.

The printer offers automatic label set-up with no calibration, no sensor adjustments, and no need to specify if the supply is gapped or notched. Users can also begin printing without setting up label dimensions or importing label file patches into software.

View More

Technical Specs

  • Item Desktop Label Printer Kit
  • Printer Series BBP33
  • Max. Tape Width 4"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 4.0 in./sec.
  • Printer Display LCD
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Application Cable Marking, Circuit Board ID, Equipment ID, Healthcare Labeling, Laboratory ID, Lean/5S Labeling, Material Handling Labeling, Panel Manufacturing, Pipe Markers, Product ID, Valve Marking, Visual Workplace Labeling, Wire Marking
  • Printing Software Compatibility LABELMARK(TM) Labeling Software
  • Warranty 5 yr.
  • Features Automatic Label Formatting, Drop-In Ribbon and Label Cartridges, Nearly 500 Parts and 39 Materials
  • Includes BRADY BBP(R) 33 Printer, LABELMARK(TM) Pro
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.